missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Electrosoft Latex Class 2 Gloves

Product Code. 12677583
Change view
Click to view available options
:
Size: 8,9,10,11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12677583 Size: 8,9,10,11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12677583 Supplier Honeywell Safety Products™ Supplier No. 209192211

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Protect against electrical risks. Honeywell™ Electrosoft Latex Gloves Class 2 are long-lasting and anatomically shaped for easy application and removal.

  • For electrical work with a maximum voltage of 17000 Volts.
  • To be used with leather protectors for mechanical protection.
  • Insulating natural latex rubber glove.
  • Bi-color: black inside, beige outside.
  • Rolled edge.
  • RC Category.
  • Class 2.
  • Proof test voltage: 20,000V.
  • Anatomical shape for easy application/removal.
  • Durable.
  • High dielectric characteristics.
  • Good dexterity.
TRUSTED_SUSTAINABILITY

Specifications

Arc Flash No
Certifications/Compliance CE CATEGORY : III Irreversible risks. EN 60903-2003, CEI 903-2002, EC Category PPE 3, EC Certificate Number:7009, EC Attestation Number: 7009
Classification Class 2
Color Beige, Black
Material Latex
Product Type Gloves
Size 11
Sterility Non-sterile
Thickness (Metric) 2.3 mm
For Use With (Application) Electrical affiliated industry
Glove Cuff Style Rolled
Length (Metric) 41 cm
Voltage 17,000V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.