missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Electrosoft Composite Class 0 Gloves

Product Code. 12657623
Click to view available options
Size:
8
9
10
11
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12657623

Brand: Honeywell Safety Products™ 209201410

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dielectric, natural latex gloves with an external layer of orange polychloroprene provide electrical and mechanical resistance. Honeywell Safety Products™ Electrosoft Composite Class 0 Gloves are durable, flexible, and come with a chlorinated interior for easy donning and doffing.

  • For electrical work with a maximum voltage of 1000 volts.
  • Can be used without a leather glove.
  • External layer of orange polychloroprene elastomer provides excellent mechanical resistance.
  • Internal layer dielectric natural latex.
  • Chlorinated inside for comfort.
  • Category RC, with mechanical protection.
  • Patterned finish for good grip in damp conditions.
  • Anatomically shaped for flexibility.
TRUSTED_SUSTAINABILITY

Specifications

Arc Flash ATPV 61.4 cal/cm2
Certifications/Compliance CE CATEGORY III Irreversible risks, EN 60903-2003, CEI 903-2002, EC Category PPE 3, EC Certificate Number 7018, EC Attestation Number 7018
Classification 0
Cleaning Procedure Use water and soap. Dry below 65°C with ambient humidity
Coated Area Exterior
Description Box test : 4kA/15 cm and 7kA/30 cm
Coating Material Polychloroprene
Color Orange
Exterior Finish Patterned Palm
Material Latex
Size 10
Thickness (Metric) 2 mm
For Use With (Application) Administration, Energy, Electricity, Telecom and Utility industries
Length (Metric) 36 cm
Voltage Max: 1,000V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.