missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Electrosoft Class 2 Gloves

Product Code. 12687543
Change view
Click to view available options
Size: 8,9,10,11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12687543 Size: 8,9,10,11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12687543 Supplier Honeywell Safety Products™ Supplier No. 209022111
Quantity Price
1 £68.82 / Pack of 1
10 £60.78 / Pack of 1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect against electrical risks. Honeywell™ Electrosoft Class 2 Gloves are long-lasting and anatomically shaped for easy application and removal.

  • For electrical work with a maximum voltage of 17000 Volts.
  • To be used with leather protectors for mechanical protection.
  • Insulating natural latex rubber glove.
  • Category RC.
  • Cut edge.
  • Class 2.
  • Anatomical shape for easy application/removal.
  • Lightly powdered interior increases comfort.
  • Durable.
  • High dielectric characteristics.
  • Good dexterity.
  • Length protects a large part of the forearm.
TRUSTED_SUSTAINABILITY

Specifications

Arc Flash No
Certifications/Compliance CE CATEGORY : III Irreversible risks. EN 60903-2003, CEI 903-2002, EC Category PPE 3, Quality Assurance ISO 9001 / 2000, EC Certificate Number 7008, EC Attestation Number 7008
Classification Class 2
Color Beige
Material Latex
Product Type Gloves
Size 8, 9, 10, 11
Sterility Non-sterile
Thickness (Metric) 2.3 mm
For Use With (Application) Electrical affiliated industry
Glove Cuff Style Cut edge
Length (Metric) 41 cm
Voltage 17,000V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.