missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ ELECTROSOFT Class 1 Latex Gloves
Click to view available options
Size:
8
9
10
Unit Size:
Each
Description
- Beige natural latex insulating glove
- Cut edge
- Category RC
- Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
- The natural latex base offers high dielectric characteristics
- Its two-toned composition, with its beige interior/black exterior, indicates wear on the whole of the glove
- Its thickness provides good dexterity while offering protection up to 7500 volts
- To be used with leather protectors for mechanical protection
Specifications
Specifications
| Certifications/Compliance | EN 60903-2003, CEI 903-2002 |
| Coating Material | Latex |
| Color | Beige |
| Size | 9 |
| Thickness (Metric) | 1.5 mm |
| Length (Metric) | 36 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction