missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ ELECTROSOFT Class 0 Latex Gloves
Description
- Beige natural latex insulating glove
- Cut edge
- Category RC
- Thickness 1 mm
- Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
- Natural latex base offers high dielectric characteristics
- Thickness ensures good dexterity while offering protection up to 1000 volts
- To be used with leather protectors for mechanical protection
Specifications
Specifications
| Certifications/Compliance | EN 60903 : 2003, CEI 903 : 2002 |
| Color | Beige |
| Size | 9 |
| Thickness (Metric) | 1 mm |
| Liner Material | Latex |
| Length (Metric) | 36 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?