missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Electroporation Chambers: Petri Dish Electrode
Click to view available options
Connection Type:
Banana Cables
Unit Size:
Each
Description
- Used with a 100 mm Petri dish that functions as the electroporation chamber
- Compatible with BTX Electroporation Systems such as Gemini X2 and ECM 2001+
- 2 mm gap size
- Stainless steel
Specifications
Specifications
| For Use With (Application) | Adherent Mammalian Cell Transfections, Plant Tissue Cell Transfections |
| For Use With (Equipment) | BTX ECM 830, ECM 630, Gemini X2, ECM 2001+ Generator |
| Material | Stainless Steel |
| Product Line | BTX Electroporation |
| Product Type | Electroporation accessory |
| Voltage | 2000 V |
| Description | Petri Dish Electrode |
| Field Type | Homogenous |
| Includes | Petri Dish Electrode and connection cables. |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction