missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Flatpack Electroporation Chambers
Flatpack Electroporation Chambers for prokaryotic (suspension) cell electroporation applications as well as high efficiency stem cell (eukaryotic) transfection.
£580.00 - £590.00
Specifications
For Use With (Application) | Bacterial Transformation, Yeast Transformation, Stem Cell Transfection |
---|---|
Material | Stainless Steel, Mylar Plastic |
Product Type | Flatpack Chambers |
Quantity | 50 Pk. |
Sterility | Sterile |
Product Code | Brand | Size (English) Gap | Size (Metric) Gap | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) Gap | Size (Metric) Gap | Volume (Metric) | Price | Quantity & Availability | |||
15407260
|
BTX™
450109 |
0.072 in. | 1.83 mm | 1.5 mL |
£580.00
Pack of 50 |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15417260
|
BTX™
450110 |
0.022 in. | 0.56 mm | 80 μL |
£590.00
Pack of 50 |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Three model sizes available
- Individually-wrapped, gamma sterilized
- 50 Pk
Specifications
Bacterial Transformation, Yeast Transformation, Stem Cell Transfection | |
Flatpack Chambers | |
Sterile |
Stainless Steel, Mylar Plastic | |
50 Pk. | |
Exponential Decay Wave, Square Wave |