missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Motorized design reduces hand strain and eliminates operator inconsistency
- Automatic tip size recognition of the encoded PD-Tips
- Saves time and prevents errors through automatic tip size recognition
- After inserting the tip, the size is automatically recognized and displayed, making it easy to select the volume to be dispensed
- Suitable for use with Encode™ tips, Repet tips, Combitips™, Combitips™ plus and other compatible dispenser tips
- Continuously variable volume setting from 1 μL to 50 mL
- Provides three different functions: Dispensing, Automatic Dispensing and Pipetting
- Replaceable nickel-metal-hydride battery pack can be charged either inside or outside the instrument
- HandyStep™ electronic with interface is the central component for integration into automated systems
Specifications
Specifications
| For Use With | Encode Tip, Repet Tip, CombiTip, CombiTip Plus and Other Compatible Dispenser Tips |
| Number of Channels | 1 |
| Product Line | HandyStep |
| Type | Electronic Repeating Pipette |
| Volume (Metric) | 1 to 50 mL |
| Includes | Interface RS 232, AC adapter |
| Plug Type | EU plug |
| Warranty | 12 months |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?