missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ pH Electrode for Boilers and Cooling Towers, Titanium, with DIN Connector

Product Code. 11504507
Change view
Click to view available options
For Use With (Application):
Measuring pH in boilers and cooling towers
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) unitSize
11504507 Measuring pH in boilers and cooling towers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11504507 Supplier Hanna Instruments™ Supplier No. HI72911D
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with Hanna HI99141 portable pH Meter. Hanna Instruments™ pH Electrode for Boilers and Cooling Towers, Titanium, with DIN Connector is a titanium body, polymer filled, double reference junction pH electrode with a built-in temperature sensor and amplifier in a single probe.

The HI72911D titanium pH Electrode with DIN Connector is ideal for measuring the pH in boilers and cooling towers. It uses general purpose glass, a flat tip bulb, titanium body, and PTFE double junction with polymer electrolyte.

  • General Purpose (GP) Glass: Resistance of 100 megaohms at 25°C, and suitable for use with samples at 0 to 80°C
  • Recessed Flat Tip Bulb: Easy to clean and prevents solids from collecting on the sensor
  • Titanium Body: Increases immunity to electrostatic and magnetic fields, and strong corrosion resistance, even in seawater
  • Matching Pin: Eliminates ground loops and mode perturbations by isolating current/magnetic fields from the reference electrode
  • PTFE Junction: Porous polytetrafluoroethylene is hydrophobic and often used on electrodes with polymer electrolytes
  • DIN Connector: Designed for use with Hanna HI99141 Boiler and Cooling Tower pH Portable Meter
  • Double Junction: Minimizes sample contamination of the electrode and junction clogs by AgCl

Specifications

Connector Types 7-pin DIN
Description Double (Ag/AgCl) reference, PTFE-type junction with polymer electrolyte, With recessed flat tip
Diameter (Metric) 14 mm
Type Electrode Boiler/Tower 7-pin DIN
For Use With (Application) Measuring pH in boilers and cooling towers
Includes Internal temperature sensor, amplifier, 1m cable
Length (Metric) 110 mm body, 150.5 mm overall
Material Titanium (matching pin) body, General purpose glass sensor tip
pH Range 0 to 13
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.