missing translation for 'onlineSavingsMsg'
Learn More

Edulab Electricity Circuits Kit

Product Code. 30280281
Change view
Click to view available options
Product Type:
Electronics Kit
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
30280281 Electronics Kit 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30280281 Supplier Edulab Supplier No. VTT12303425
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A low-cost and flexible DuraLab kit designed as an alternative approach for pupil investigations into simple circuits.

  • Includes individual components such as switches, rheostats, and bulb holders mounted on separate plastic panels with 4mm sockets
  • Panels can be connected together with 4 mm stackable leads to form circuits
  • Supports teaching of basic circuit concepts at Key Stage 2 level and extends to applications in Key Stage 3 studies
  • Helps students explore electrical principles through hands-on investigation
  • Supplied in two polystyrene trays for easy organisation and storage

Specifications

Product Type Electronics Kit
For Use With (Equipment) Included
Length (English) 17.67 in.
Length (Metric) 44.9 cm
Material Metal, Plastic
Voltage 9 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.