missing translation for 'onlineSavingsMsg'
Learn More

EKASTU Safety EKASTU Cleaning Fluid

Product Code. 10248784
Change view
Click to view available options
Capacity (Metric):
250 mL (concentrate)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
10248784 250 mL (concentrate)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10248784 Supplier EKASTU Safety Supplier No. 266962
 Restricted Item
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EKASTU Cleaning Fluid is for use with respiratory protection devices, eye protection devices and hand protection devices

Will not stain surfaces

Specifications

Product Type EKASTU Cleaning Fluid
Color Clear
Material Plastic Housing
Capacity (Metric) 250 mL (concentrate)
Height (Metric) 15 cm
Weight (Metric) Approx. 273 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.