missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing EK-AEP Intrinsically Safe Portable Balances ATEX
A&D Weighing EK-AEP Intrinsically Safe Portable Balances ATEX feature a compact rugged design, reliable SG weighing technology, and versatile weighing ranges.
£1396.53 - £1426.12
Specifications
Certifications/Compliance | GMP/GLP/ISO/IECEx/ATEX/NEC505: Class I, Zone 0, AEx/Ex ia op is IIB T3, NEC500: IS/I/1/C,D/T3C |
---|---|
Connection Type | Fibre Optic Interface (requires AD-1611 and Fibre Optic Cable) |
Display Type | Backlit LCD |
Material | ABS, Stainless Steel |
Electrical Requirements | To be used only with four DURACELL AA alkaline MN1500 LR6, ENERGIZER AA E91 alkaline LR6 AM3, or Panasonic AA alkaline LR6 (XJ) 1.5 V batteries |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
16894591
|
A&D Weighing
EK-300AEP |
300 g |
£1396.53
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16884591
|
A&D Weighing
EK-3000AEP |
3000 g |
£1396.53
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16874591
|
A&D Weighing
EK-12KAEP |
12 kg |
£1426.12
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Compact, lightweight and extremely affordable while providing excellent explosion protection
- Equipped with an optical connector for data output via optical fiber cable and an AD-1611 optical communication adapter (both sold separately)
- Battery operation (o be used only with four DURACELL AA alkaline MN1500 LR6, ENERGIZER AA E91 alkaline LR6 AM3, or Panasonic AA alkaline LR6 (XJ) 1.5 V batteries) (approx. 250 hours) for optimal portability without the need for complicated wiring via a safety barrier
- GMP/GLP compliant output to meet documentation requirements
- Easy-to-read LCD display with backlight (16 mm character height)
- Auto power OFF function to save battery power
- Hygienic and chemically resistant stainless steel (SUS304) weighing pan
- Multiple weighing units: g, oz, lb, ozt, ct, mom, dwt, gr, N, in addition to SG (specific gravity)
- Counting mode with Automatic Counting Accuracy Improvement (ACAI) functionality
- Percent mode function for target weighing, checking the sample variation, etc.
- Comparator function for faster and more accurate filling, packing, sorting, etc.
- Response characteristics adjustable depending on the degree of drafts and vibrations at the locationSecurity ring for wire-locking the balance to prevent theft
Specifications
GMP/GLP/ISO/IECEx/ATEX/NEC505: Class I, Zone 0, AEx/Ex ia op is IIB T3, NEC500: IS/I/1/C,D/T3C | |
Backlit LCD | |
To be used only with four DURACELL AA alkaline MN1500 LR6, ENERGIZER AA E91 alkaline LR6 AM3, or Panasonic AA alkaline LR6 (XJ) 1.5 V batteries |
Fibre Optic Interface (requires AD-1611 and Fibre Optic Cable) | |
ABS, Stainless Steel |