missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing EK-AEP Intrinsically Safe Portable Balances ATEX
GREENER_CHOICE

Product Code. 16894591
Change view
Click to view available options
Capacity:
300 g
3000 g
12 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
16894591 300 g Each
16884591 3000 g Each
16874591 12 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16894591 Supplier A&D Weighing Supplier No. EK300AEP
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A&D Weighing EK-AEP Intrinsically Safe Portable Balances ATEX feature a compact rugged design, reliable SG weighing technology, and versatile weighing ranges.

  • Compact, lightweight and extremely affordable while providing excellent explosion protection
  • Equipped with an optical connector for data output via optical fiber cable and an AD-1611 optical communication adapter (both sold separately)
  • Battery operation (o be used only with four DURACELL AA alkaline MN1500 LR6, ENERGIZER AA E91 alkaline LR6 AM3, or Panasonic AA alkaline LR6 (XJ) 1.5 V batteries) (approx. 250 hours) for optimal portability without the need for complicated wiring via a safety barrier
  • GMP/GLP compliant output to meet documentation requirements
  • Easy-to-read LCD display with backlight (16 mm character height)
  • Auto power OFF function to save battery power
  • Hygienic and chemically resistant stainless steel (SUS304) weighing pan
  • Multiple weighing units: g, oz, lb, ozt, ct, mom, dwt, gr, N, in addition to SG (specific gravity)
  • Counting mode with Automatic Counting Accuracy Improvement (ACAI) functionality
  • Percent mode function for target weighing, checking the sample variation, etc.
  • Comparator function for faster and more accurate filling, packing, sorting, etc.
  • Response characteristics adjustable depending on the degree of drafts and vibrations at the locationSecurity ring for wire-locking the balance to prevent theft

Specifications

Certifications/Compliance GMP/GLP/ISO/IECEx/ATEX/NEC505: Class I, Zone 0, AEx/Ex ia op is IIB T3, NEC500: IS/I/1/C,D/T3C
Connection Type Fibre Optic Interface (requires AD-1611 and Fibre Optic Cable)
Capacity 300 g
Display Type Backlit LCD
Readability 0.01 g
Material ABS, Stainless Steel
Model EK-300AEP
Electrical Requirements To be used only with four DURACELL AA alkaline MN1500 LR6, ENERGIZER AA E91 alkaline LR6 AM3, or Panasonic AA alkaline LR6 (XJ) 1.5 V batteries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.