missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eight elements solution - Ge, Hf, Mo Sb Sn, Te, W, Zr for ICP/MS 10mg/L, Fisher chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
50 mL
100 mL
250 mL
Unit Size:
100mL
250mL
50mL
Specifications
Specifications
| Chemical Name or Material | Eight Elements |
| Packaging | Bottle |
| Analyte or Component Names | Ge,Hf,Mo,Sb,Sn,Te,W,Zr |
| Physical Form | Liquid |
| Concentration | 10 mg/L |
| Type | ICP/MS Calibration Multi-element Standard Solution |
| Element | Ge, Hf, Mo, Sb, Sn, Te, W, Zr |
| Solvent or Matrix | Nitric Acid/Trace Hydrogen Fluoride |
| Quantity | 50 mL |
Safety and Handling
Product Identifier
- Multi-element Standard Solution for ICP. 8 Components in HNO3 2%; HF 0.1% (MS 011)
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction