missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Egg-shaped PTFE Stir Bars

Product Code. 12653606 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
9.5 mm
70 mm
Diameter (Metric):
4.76 mm
19.05 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
12653606 70 mm 19.05 mm Each
11795198 9.5 mm 4.76 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12653606 Supplier Cole-Parmer™ Essentials Supplier No. 0476885

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Egg-shaped PTFE Stir Bars ensure complete mixing.

  • Super-strong alnico V magnets remain coupled to drive magnets.
  • One-piece coating of PTFE resists corrosion, heat, and cold.
  • Chemically inert stir bars won't contaminate liquid being stirred.
  • Guaranteed to be leakproof.
  • Egg-shaped stir bars have oval magnets—ideal for use in round-bottom flasks.
  • Shape conforms to flask bottom and ensures complete mixing.
  • Low-friction PTFE coating ensures smooth spinning and maximum energy transfer.

Specifications

Diameter (English) 0.75 in.
For Use With (Equipment) For 5000 to 10,000 mL round-bottom flask
Length (English) 2.76 in.
Diameter (Metric) 19.05 mm
Length (Metric) 70 mm
Material PTFE
Quantity 1 Ea.
Shape Egg
Type Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.