missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ EF156 Ice Flake Maker

Product Code. 12863226
Change view
Click to view available options
Capacity (Metric):
160 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12863226 160 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12863226 Supplier Scotsman™ Supplier No. EF156
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access

Ice flakes are extruded at a temperature just below zero degrees and contain 20% residual water content. The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access. Electrical supply 230V/50Hz.

  • Produces granular shape ice flakes, 80% hardness
  • Up to 160kg (352 lbs) daily production
  • Up to 60kg (132 lbs) ice storage capacity
  • Ice scoop holder safely positioned in ice-storage bin
  • Resistant stainless steel exterior
  • Advanced diagnostics computerised control
  • Front panel in & out airflow (air-cooled model only) for built-in installation
  • Front access condenser air filter, removable and washable (air-cooled version only)
  • Easily accessible, front panel mount, ON-OFF switch
  • Easy, front panel access to technical / service area of the machine
  • 'Routine Maintenance' visible alarm light on front panel
  • Ergonomically designed ice storage access, with disappearing door
  • Door-closing movement dampening system
  • Vapour-based microbial control system pouch in ice storage area
  • Built -in PWD (pumped waste discharge) system for remote water drain (via easy-fit installation) for discharge of waste up to 1.5m above base or up to 20m from unit
  • AgION antimicrobial agent embedded in moulded plastics parts
  • CFC-free R-404A refrigerant
  • Two years manufacturer warranty on defective components

Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments.

Specifications

Capacity (Metric) 160 kg
Product Type Flaked Ice Maker
Hertz 50Hz
Material Grade 304 Stainless Steel
Electrical Requirements 230V, 50Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.