missing translation for 'onlineSavingsMsg'
Learn More

Ansell EDGE™ 48-126 Polyurethane Coated Seamless Knit Industrial Work Gloves

Product Code. 16855230 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16855230 9 12 pairs
16825230 6 12 pairs
16835230 7 12 pairs
16845230 8 12 pairs
16865230 10 12 pairs
16875230 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 16855230 Supplier Ansell Supplier No. 48126090
  • ONLINE EXCLUSIVE PRICE
    £23.50
    £16.12 / 12 pairs
    Save £7.38
    31% Off
In Stock
Add to basket
Add to basket

Industrial work gloves feature a seamless knit liner and elasticized knit wrist, with a polyurethane coating for abrasion resistance.

  • An inexpensive, light duty glove with quality features
  • Seamless structure ensures comfort and encourages safety
  • 15-gauge polyester offers flexibility and dexterity
  • High tactility in dry or slightly oily environments
  • Dark color hides dirt for an extended useful life
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 Abrasion Level 4, ANSI/ISEA 105-2024 Puncture Level 2, CE, EN 388:2016 4121A
Certifications/Compliance (Europe) CE, EN 388:2016 4121A
Chemotherapeutic Rated No
Classification Category II
Construction Seamless Knit
Coating Material Polyurethane
Color Black
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Polyester
Product Type Seamless Knit Gloves
Size 9
For Use With (Application) Automotive Assembly, Oil/Gas, and Machinery/Equipment Operation
Gender Unisex
Glove Cuff Style Knit
Grip Design Smooth
Liner Material Polyester
Lining Knit
Quantity 12 Pairs
Series 48-126
Yarn Gauge 15
Length (English) 8.46 to 10.63 in.
Length (Metric) 215 to 270 mm
Product Line EDGE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.