missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 48-126 Polyurethane Coated Seamless Knit Industrial Work Gloves
Tienda Ansell Productos
missing translation for 'orderingAttributeHoverText'
Size:
6
7
8
9
10
11
missing translation for 'unitSize'
12 pairs
Description
- An inexpensive, light duty glove with quality features
- Seamless structure ensures comfort and encourages safety
- 15-gauge polyester offers flexibility and dexterity
- High tactility in dry or slightly oily environments
- Dark color hides dirt for an extended useful life
Spécification
Spécification
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Polyester |
| Product Type | Seamless Knit Gloves |
| Size | 8 |
| For Use With (Application) | Automotive Assembly, Oil/Gas, and Machinery/Equipment Operation |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu