missing translation for 'onlineSavingsMsg'
Learn More

Ansell EDGE™ 48-125 Polyurethane Coated Polyester Gloves

Product Code. 16367721 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16367721 11 12 pairs
16317721 6 12 pairs
16327721 7 12 pairs
16337721 8 12 pairs
16347721 9 12 pairs
16357721 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16367721 Supplier Ansell Supplier No. 48125110
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 23-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polyurethane coating on the palm and fingers provides a high level of abrasion resistance, as well as enhanced grip capabilities.

  • EN level 4 of abrasion resistance
  • Tear resistance
  • Good grip for improved productivity
  • Shows dirt contamination quickly
  • Seamless structure to ensure comfort and encourage safety
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance CE Category II, ANSI/ISEA 105-2024 Cut Level A1, ANSI/ISEA 105-2024 Abrasion Level 4, ANSI/ISEA 105-2024 Puncture Level 2, EN 388:2016 4131, EN 388:2016 4121A, EN ISO 21420:2020, REACH
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category ll; REACH Compliant
Chemotherapeutic Rated No
Construction Seamless Knit
Coating Material Polyurethane
Color White
Exterior Finish No Texture
Hand Specific
Material Polyester
Product Type Seamless Knit Gloves
Size 11
For Use With (Application) Inspection, General Handling, and Packaging
Gender Unisex
Glove Cuff Style Knit
Grip Design Smooth
Liner Material Polyester
Series 48-125
Yarn Gauge 15
Length (English) 8.46 to 10.63 in.
Length (Metric) 215 to 270 mm
Product Line EDGE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.