missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Edge™ Mechanical Protection Medium-Duty Gloves
Click to view available options
Size: 9
Description
- Porous foam nitrile coating
- Ergonomic, light, flexible and tough
- Cut-and-sewn construction
- Interlock cotton liner
- 3/4 Dipped finish
- Knitwrist cuff
Specifications
Back Material | Nitrile Foam |
Certifications/Compliance | CE Mark, CATEGORY II EN 388 : 4121, EN 1149 |
Cuff Material | Nitrile Foam |
Coating Material | Nitrile Foam |
Product Type | Medium Weight Gloves |
Size | 9 |
Style | 40-400 |
Glove Cuff Style | Knit |
Lining | Interlock Cotton |
Palm Type | 3/4 Dipped palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'