missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 14-663 Certified PVC-Coated Chemical Resistant Gloves - Gauntlet Cuff
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
Description
- Protects workers that are exposed to oil, grease, acid, caustics and alcohols
- Rough finish protects against abrasions while enhancing grip, even in wet and oily conditions
- Flexibility and comfort leads to less hand fatigue and better worker efficiency
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
| Applications | Industrial |
| Color | Blue |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | PVC |
| Product Type | Protective Gloves |
| Size | 10 |
| EN388 Standard | 3121A |
| EN ISO 374-1 | Type C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction