missing translation for 'onlineSavingsMsg'
Learn More

Ansell EDGE™ 14-663 Certified PVC-Coated Chemical Resistant Gloves - Gauntlet Cuff

Product Code. 16619103 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16619103 8 12 pairs
16629103 9 12 pairs
16639103 10 12 pairs
16649103 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16619103 Supplier Ansell Supplier No. 14663080
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High quality gloves provide reliable protection to workers who are exposed to oil, grease, caustics, and alcohols. Textured finish protects against abrasions while also enhancing grip capabilities in wet and oily conditions.

  • Protects workers that are exposed to oil, grease, acid, caustics and alcohols
  • Rough finish protects against abrasions while enhancing grip, even in wet and oily conditions
  • Flexibility and comfort leads to less hand fatigue and better worker efficiency
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant
Applications Industrial
Color Blue
Exterior Finish Fully Textured
Latex Free Yes
Material PVC
Product Type Protective Gloves
Size 8
EN388 Standard 3121A
EN ISO 374-1 Type C
EN ISO 374 - 5 Yes
Glove Cuff Style Gauntlet
Series 14-663
Length (English) 14 in.
Length (Metric) 360 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.