missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHIELD Scientific ecoSHIELD™ Eco Nitrile PF 250
Click to view available options
Size:
X-Small
Medium
Large
X-Large
Unit Size:
Pack of 1500
Description
- Protective glove, laboratory glove
- Category III PPE glove (PPE Regulation (EU) 2016/425)
- Complex Design - For mortal and irreversible risks
- Class 1 MDR glove (Regulation (EU) 2017/745)
- Powder-free green/white nitrile glove
- twinSHIELD™ double-walled protection
- Ambidextrous
- 250 mm / 0.10 mm (ISO 21420:2020+A1:2022)
- Biological risk (ISO 374-5:2016 VIRUS)
- AQL 0.25 (ISO 374-2:2019 Level 3)
- Viral penetration test (ISO 16604:2004 Procedure B)
- Chemical risk (ISO 374-1:2016+A1:2018 - Type B JKPT)
- Waterproof and for low chemical protection
- Tested for chemical permeation (EN 16523-1:2015+A1:2018)
- Type I hypersensivity eliminated - Type IV hypersensivity reduced
Specifications
Specifications
| Certifications/Compliance | AQL 0.25 |
| Certifications/Compliance (Europe) | PPER (EU) 2016/425, ISO 21420:2020, EN455-2:2015, ISO 374-1:2016-A1:2018 |
| Accelerator Free | No |
| Applications | Laboratory |
| AQL | 0.25 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 6.7 mil |
| Finger Thickness (Metric) | 0.17 mm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction