missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Accumulation Centers

Product Code. p-3776206
Click to view available options
Color:
Black
Yellow
Type:
Containment Platform
Ramp
For Use With (Equipment):
1 Drum
2 Drums
2 Drums, Larger EcoPolyBlend
4 Drums
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11969385

Brand: Justrite™ 28653

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Sump-to-Sump Drain Kit includes one pair stainless steel joining clips, one pair rubber grommets, and one PTFE transfer tube.

Made of up to 100% recycled, post-industrial polyethylene

Modular centers offer the ability to create a customized system. Joining clips firmly lock units together and remove for repositioning.

Durable, low profile secondary containment platforms

  • Nearly impervious to chemicals, acids, and corrosives
  • Seamless design — leaks or spills caputred in sump
  • Sturdy, 2.5 in. (6.4cm) thick grates offer superior crack resistance; self-locating and easy to remove for cleaning
  • Black platforms constructed of 100% recycled content; dark color camouflages dirt and keeps work places looking clean
  • Yellow platforms ideal for high visibility or liquid segregation; virgin poly sumps with 100% recycled grates (a total of 45% recycled content)
  • Optional yellow ramp (non-recycled)

Sump-to-Sump™ Drain Kit allows centers to be joined together on-site for full compliance to EPA and fire codes when combined sump capacities need to meet 66 gal. (250L)
Ramp facilitates movement of heavy drums and features antiskid ribs for maximum safety; can be located anywhere on any two-drum or larger accumulation centers

Environmentally friendly: Contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail. Recycled: Contains recycled content as described in the item detail.

Compliance

6- and 8-drum centers meet or exceed EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).

Spécification

Color Black
Capacity (English) 12 gal.
Capacity (Metric) 45 L
Material Polyethylene
Type Containment Platform
For Use With (Application) Ideal for drum filling and dispensing operations
For Use With (Equipment) 1 Drum
Holds 1 Drum
Load Bearing Capacity (English) 1250 lb.
Load Bearing Capacity (Metric) 567 kg
Width (English) 25 in.
Width (Metric) 63.5 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Depth (English) 25 in.
Depth (Metric) 63.5 cm
Weight (English) 17 lb.
Weight (Metric) 7.7 kg
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis