missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Accumulation Centers

Product Code. 11979385
Change view
Click to view available options
Color:
Black
Yellow
Type:
Containment Platform
Ramp
For Use With (Equipment):
1 Drum
2 Drums
2 Drums, Larger EcoPolyBlend
4 Drums
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Type For Use With (Equipment) unitSize
11979385 Black Containment Platform 2 Drums Each
11969385 Black Containment Platform 1 Drum Each
11909395 Yellow Ramp 2 Drums, Larger EcoPolyBlend Each
11989385 Black Containment Platform 4 Drums Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11979385 Supplier Justrite™ Supplier No. 28655
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Sump-to-Sump Drain Kit includes one pair stainless steel joining clips, one pair rubber grommets, and one PTFE transfer tube.

Made of up to 100% recycled, post-industrial polyethylene

Modular centers offer the ability to create a customized system. Joining clips firmly lock units together and remove for repositioning.

Durable, low profile secondary containment platforms

  • Nearly impervious to chemicals, acids, and corrosives
  • Seamless design — leaks or spills caputred in sump
  • Sturdy, 2.5 in. (6.4cm) thick grates offer superior crack resistance; self-locating and easy to remove for cleaning
  • Black platforms constructed of 100% recycled content; dark color camouflages dirt and keeps work places looking clean
  • Yellow platforms ideal for high visibility or liquid segregation; virgin poly sumps with 100% recycled grates (a total of 45% recycled content)
  • Optional yellow ramp (non-recycled)

Sump-to-Sump™ Drain Kit allows centers to be joined together on-site for full compliance to EPA and fire codes when combined sump capacities need to meet 66 gal. (250L)
Ramp facilitates movement of heavy drums and features antiskid ribs for maximum safety; can be located anywhere on any two-drum or larger accumulation centers

Environmentally friendly: Contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail. Recycled: Contains recycled content as described in the item detail.

Compliance

6- and 8-drum centers meet or exceed EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii).

Specifications

Color Black
Capacity (English) 24 gal.
Capacity (Metric) 90 L
Material Polyethylene
Type Containment Platform
For Use With (Application) Ideal for drum filling and dispensing operations
For Use With (Equipment) 2 Drums
Holds 2 Drums
Load Bearing Capacity (English) 2500 lb.
Load Bearing Capacity (Metric) 1134 kg
Width (English) 49 in.
Width (Metric) 124.46 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Depth (English) 25 in.
Depth (Metric) 63.5 cm
Weight (English) 32 lb.
Weight (Metric) 14.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.