missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Cryo-Compact Circulator, CF Series
For internal and external temperature applications. Offers compact refrigerated/heating circulators. Small overall dimensions allow units to be placed on a very small surface or within a complex installation. All models offer a heating capacity of 2 kW and classification 3 according to DIN12876-1.
£5752.00 - £6720.00
Specifications
Ambient Temperature | 5 to 40 °C |
---|---|
Display | LED |
Heating Capacity | 2 kW |
Includes | 2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female) |
Temperature Resolution | 0.1°C |
Description
- Ergonomic design and easy operation
- Small overall dimensions for lowest space requirement
- Splash-proof keypad
- Large, bright LED temperature display
- Precise PID temperature control
- RS232 interface for PC connection
- Adjustable high temperature cut-off
- Classification 3 according to DIN12876-1
- Pump connections for external temperature applications
- Bath opening for temperature control of small objects in the bath
- Front drain
Specifications
5 to 40 °C | |
2 kW | |
0.1°C | |
459.74 mm |
LED | |
2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female) | |
±0.03°C | |
30.48 mm |