missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Economy Standard Incubator, 65 L

Product Code. 15553027
Click to view available options
Capacity (Metric):
65 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15553027

Brand: Medline Scientific™ AAH26015K

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Range: Ambient +3°C to 60°C

  • Free from noise, vibration and mechanical troubles
  • Temperature control +3° above ambient to 60°C
  • Microprocessor PID control
  • Simple calibration and auto-tuning functions
  • Digital timer with delayed ON/OFF function: 1 min to 99 hr 59 min
  • High temperature limit setting and open door alarm
  • Convenient preset function for 3 most commonly used temperature settings
  • Intuitive control panel with bright LED display and touch-sensitive keypad
  • Compact and lightweight design with completely sealed gasket
  • Stackable up to 2 units using the optional stacking kit
  • Convenient sample monitoring with affecting chamber temperature via the inner tempered-glass door
  • Detachable shelves and round-cornered chamber interior allow easy cleaning
  • 2 wire shelves included

Specifications

Capacity (Metric) 65 L
Temperature Range (Metric) Ambient +3° to 60°C
Type Standard Incubator
Display LED
Includes 2 wire shelves
Model IB-01E
Temperature Stability 0.6 at 37°C
Timer Digital, from 1 min to 99 hr 59 min
Dimensions (D x W x H) Interior 355 x 423 x 445 mm
Dimensions (L x W x H) 475 x 533 x 725 mm
Weight (Metric) 33 kg
Electrical Requirements 230 V, 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.