missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Economy Air Drying Cabinet

Product Code. p-8011978
Click to view available options
Capacity (Metric):
545 L
1000 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12999958

Brand: LTE Scientific™ 322/0107/00

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rich, robust, thermostatically controlled economy drying cabinet that is an ideal cleaning environment for freshly washed items.

  • Drying cabinet LTE 322/0107/00 1000L, economy, no fan, maximum temperature 65°C
  • The fine filter on this model reduces the amount of contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items
  • The temperature is thermostatically controlled and the system is protected by an over-temperature cut-out device
  • Have heaters situated below a perforated base plate and are vented from the top
  • Temperature control is by means of an energy regulator
  • Single or double toughened glass doors are provided, dependent on the model chosen
  • There is a choice of stainless steel or epoxy coated finish

Specifications

Capacity (Metric) 1000 L
Temperature (Metric) 65°C
Type Economy Drying Cabinet
No. of Shelves 4
Dimensions (D x W x H) Interior 590 x 625 x 1480 mm
Width (Metric) 1160 mm
Width (Metric) Interior 1150 mm
Height (Metric) 1630 mm
Height (Metric) Interior 1480
Depth (Metric) 610 mm
Depth (Metric) Interior 590 mm
Electrical Requirements 230 V 50/60 Hz
Wattage 2500 w
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.