missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Economy Air Drying Cabinet
Click to view available options
Capacity (Metric):
545 L
1000 L
Unit Size:
Each
Description
- Drying cabinet LTE 322/0107/00 1000L, economy, no fan, maximum temperature 65°C
- The fine filter on this model reduces the amount of contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items
- The temperature is thermostatically controlled and the system is protected by an over-temperature cut-out device
- Have heaters situated below a perforated base plate and are vented from the top
- Temperature control is by means of an energy regulator
- Single or double toughened glass doors are provided, dependent on the model chosen
- There is a choice of stainless steel or epoxy coated finish
Specifications
Specifications
| Capacity (Metric) | 1000 L |
| Temperature (Metric) | 65°C |
| Type | Economy Drying Cabinet |
| No. of Shelves | 4 |
| Dimensions (D x W x H) Interior | 590 x 625 x 1480 mm |
| Width (Metric) | 1160 mm |
| Width (Metric) Interior | 1150 mm |
| Height (Metric) | 1630 mm |
| Height (Metric) Interior | 1480 |
| Depth (Metric) | 610 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction