missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific Economy Air Drying Cabinet with Fan Air Circulation
Click to view available options
Capacity (Metric):
545 L
Unit Size:
Each
Description
- Fine filter reduces the amount of particulate contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items
- Temperature is thermostatically controlled and protected by an over-temperature cut-out device
- Heaters are situated at the bottom of the cabinets below a perforated base plate, and vent through the top
- Temperature is controlled via a regulator
- Doors are made of toughened glass
- Models can be wall or bench-mounted and are available in a stainless steel or epoxy coated finish
- For general drying in the laboratory
Specifications
Specifications
| Capacity (Metric) | 545 L |
| Temperature (Metric) | 65°C |
| Type | Economy Drying Cabinet |
| No. of Shelves | 4 |
| Dimensions (D x W x H) Interior | 590 x 625 x 1480 mm |
| Width (Metric) | 635 mm |
| Width (Metric) Interior | 625 mm |
| Height (Metric) | 1630 mm |
| Height (Metric) Interior | 1480 |
| Depth (Metric) | 610 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction