missing translation for 'onlineSavingsMsg'
Learn More

Snijders Scientific Economic Lux Chamber

Product Code. 15543325
Change view
Click to view available options
Temperature Range (Metric):
-5°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
15543325 -5°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15543325 Supplier Snijders Scientific Supplier No. ECL02

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Economic Lux Chamber is designed for in-vivo plant growth, plant tissue culture, in-vitro, seed germination, or insect breeding.

  • Temperature range from -5°C to 50°C
  • Large capacity of 432 L confined to a small foot print of 0.77 m2
  • 5 adjustable shelves offer a minimum growth surface of 1.8 m2 
  • Adjustable day and night cycles for temperature and lighting
  • Solid cabinet with a scratch resistant coated exterior, solid steel frame
  • Stainless steel panels with grids, painted white, to maximize light diffusion
  • Vertical lighting is mounted outside the chamber and on two sides
  • Cable entry port
  • Heavy duty castors ease mobility
  • Potential (voltage) free contact
  • Accurate with reproducible results

Specifications

No. of Shelves 5 std./20 max.
Temperature Range (Metric) -5°C to +50°C
Humidity Range 80% to 90% RH
Shelf Area (Metric) 0.36 m2
Temperature Sensor PT 100 Ω
Temperature Stability ±0.3°C
Dimensions (D x W x H) Interior 600 x 600 x 1200 mm
Dimensions (L x W x H) 863 x 935 x 1997 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.