missing translation for 'onlineSavingsMsg'
Learn More

Envair™ ecoChem Plus Recirculating Fume Cupboard

Product Code. p-7162422
Click to view available options
Dimensions (L x W x H):
760 x 595 x 1120 mm
760 x 885 x 1120 mm
760 x 1185 x 1120 mm
760 x 1800 x 1120 mm
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 15533406

Marque: Envair™ O00001830010

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Provides fume containment and a safe working environment for the protection of laboratory personnel from chemicals vapors and aerosol.

  • Safety glass front screen – hinged, upward opening front window, designed for ergonomic instrument use in the work chamber, as well as easy access for cleaning and maintenance
  • Built-in Safety – all electronic components, switches, lighting and motor fan have been installed in environments completely isolated from air contaminated with solvents
  • Work surface supplied with acid resistant PVC specially designed to divert spilt liquids to the corners of the work surface
  • Construction – cold rolled epoxy painted galvanized body for superior resistance to chemical solvents
  • IP54 centrifugal motor fan, capable of maintaining a constant airflow by compensating for prefilter clogging, which occurs during normal operation
  • Equipped with a microprocessor-based monitoring system, with LCD control panel showing the face speed and a digital system to select the most suitable velocity for each specific containment
  • Charcoal filter is easily replaced from the front
  • Large absorption capacity and filtration efficiency
  • Applications include clinical diagnostic testing, biological and medical research, analytical chemistry, biotechnology, pharmaceutical industries and more

Spécification

Product Type Fume Cupboard
Amperage 0.527 A
Construction Cold rolled epoxy painted galvanized body
Dimensions (L x W x H) 760 x 595 x 1120 mm
Illumination >1000 lx
Includes Microprocessor-based monitoring system
IP Rating IP20
Wattage 88 W
Weight (Metric) 70 kg
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis