missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Envair™ ecoChem Plus Recirculating Fume Cupboard
Click to view available options
Dimensions (L x W x H):
760 x 595 x 1120 mm
760 x 885 x 1120 mm
760 x 1185 x 1120 mm
760 x 1800 x 1120 mm
Description
- Safety glass front screen – hinged, upward opening front window, designed for ergonomic instrument use in the work chamber, as well as easy access for cleaning and maintenance
- Built-in Safety – all electronic components, switches, lighting and motor fan have been installed in environments completely isolated from air contaminated with solvents
- Work surface supplied with acid resistant PVC specially designed to divert spilt liquids to the corners of the work surface
- Construction – cold rolled epoxy painted galvanized body for superior resistance to chemical solvents
- IP54 centrifugal motor fan, capable of maintaining a constant airflow by compensating for prefilter clogging, which occurs during normal operation
- Equipped with a microprocessor-based monitoring system, with LCD control panel showing the face speed and a digital system to select the most suitable velocity for each specific containment
- Charcoal filter is easily replaced from the front
- Large absorption capacity and filtration efficiency
- Applications include clinical diagnostic testing, biological and medical research, analytical chemistry, biotechnology, pharmaceutical industries and more
Specifications
Specifications
| Product Type | Fume Cupboard |
| Amperage | 0.665 A |
| Construction | Cold rolled epoxy painted galvanized body |
| Dimensions (L x W x H) | 760 x 885 x 1120 mm |
| Illumination | >1000 lx |
| Includes | Microprocessor-based monitoring system |
| IP Rating | IP20 |
| Wattage | 122 W |
| Weight (Metric) | 85 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction