missing translation for 'onlineSavingsMsg'
Learn More

Envair™ ecoChem Plus Recirculating Fume Cupboard

Product Code. 15533406
Click to view available options
Dimensions (L x W x H):
760 x 595 x 1120 mm
760 x 885 x 1120 mm
760 x 1185 x 1120 mm
760 x 1800 x 1120 mm
This item is not returnable. View return policy

Product Code. 15533406

Brand: Envair™ O00001830010

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides fume containment and a safe working environment for the protection of laboratory personnel from chemicals vapors and aerosol.

  • Safety glass front screen – hinged, upward opening front window, designed for ergonomic instrument use in the work chamber, as well as easy access for cleaning and maintenance
  • Built-in Safety – all electronic components, switches, lighting and motor fan have been installed in environments completely isolated from air contaminated with solvents
  • Work surface supplied with acid resistant PVC specially designed to divert spilt liquids to the corners of the work surface
  • Construction – cold rolled epoxy painted galvanized body for superior resistance to chemical solvents
  • IP54 centrifugal motor fan, capable of maintaining a constant airflow by compensating for prefilter clogging, which occurs during normal operation
  • Equipped with a microprocessor-based monitoring system, with LCD control panel showing the face speed and a digital system to select the most suitable velocity for each specific containment
  • Charcoal filter is easily replaced from the front
  • Large absorption capacity and filtration efficiency
  • Applications include clinical diagnostic testing, biological and medical research, analytical chemistry, biotechnology, pharmaceutical industries and more

Specifications

Product Type Fume Cupboard
Amperage 0.527 A
Construction Cold rolled epoxy painted galvanized body
Dimensions (L x W x H) 760 x 595 x 1120 mm
Illumination >1000 lx
Includes Microprocessor-based monitoring system
IP Rating IP20
Wattage 88 W
Weight (Metric) 70 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.