missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ ECO-therm Lab Thermometer with 3-points UKAS Calibration
GREENER_CHOICE

Product Code. 17853008
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17853008

Brand: Brannan™ 46/706/1 + 49/503/0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ECO-therm™ green spirit laboratory thermometer complete with calibration certificate.

  • Lab thermometer
  • Safe non-mercury filling
  • The ECO-therm™ thermometers, filled with food safe oils, the quality and resolution makes these an ideal substitute for general purpose mercury thermometer
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points 0°C, 70°C, 140°C
Certifications/Compliance ISO 17025 UKAS
Immersion Type Total Immersion
Length (Metric) 30.5 cm
Material Glass
Thermometer Fill Green Spirit
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 302°F
Temperature Range (Metric) -10°C to +150°C
Accuracy ± 1.0°C at 35°C
Subdivision 1°C
Width (Metric) 1.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.