missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Eco Steel Safety Gloves
GREENER_CHOICE

Product Code. 30274603
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274603

Brand: Skytec™ SKG00098EH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A new revolution in sustainable gloves with Skytec Eco Steel, first general purpose glove made with 100% recycled polyester and a coating containing recycled nitrile.

  • Recycled Polyester Multi Purpose Glove with Recycled Nitrile Foam Coating
  • Soft and lightweight liner made of 100% recycled polyester
  • Flexible and durable recycled nitrile foam coating (11% recycled content / 89% fresh nitrile) provides a secure grip and an excellent abrasion resistance
  • Ultra fine coating for maximum tactile sensitivity
  • Packed by 10 pairs in a recycled paper wrap
  • GRS (Global Recycled Standard) certified
  • 46 g of CO2 reduced vs virgin polyester / virgin nitrile alternative
  • 1 pair = 2 x 500 mL PET bottles recycled
  • Close-fitting liner for a comfortable wearing experience
  • Elasticated wrist provides a secure fit

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A1,Abrasion 5,Puncture 2, EN 388:2016 + A1:2018 4121X, EN 407:2020 X1XXXX, EN 21420:2020
Coating Material Foam Nitrile
Color Green, Gray
Exterior Finish No Texture
Hand Ambidextrous
Latex Free Yes
Material Recycled Polyester
Product Type General Purpose Gloves
Size Large
Length (Metric) 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.