missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO Silver Immersion Thermostat with BS1363 UK-Plug

Product Code. 16832240
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16832240

Brand: Lauda™ L001991

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Immersion thermostat with latest microprocessor technology

  • Monochrome graphic LCD display for simultaneous indication of actual/set value
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Integrated programmer, one program with max. 20 segments
  • With screw clamp for bath vessels with a wall thickness of up to 25 mm and an immersion depth of min. 150 mm
  • Technical Features:
    • Working temperature range: 20 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 2 kW
    • Power consumption max: 2.1 kW
    • Power consumption: 10 A
    • Pump pressure max: 0.6 bar
    • Pump flow rate pressure max: 22 L/min
    • Overall dimensions (W x D x H): 130 x 135 x 325 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Standard accessory:
      • One screw clamp
  • Specifications

    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.