missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Eco Rhodium Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- PU-Coated Glove with High Cut Resistance
- Steel and glass fiber free to avoid any risks of irritation
- Durable PU palm coating ensures good protection against abrasion and secure grip in dry and greasy conditions
- Reinforced thumb crotch enhances durability
- Touchscreen capabilities to allow usage with screen devices
- Seamless knit prevents irritation
- RCS (Recycled Claim Standard) certified
- Elasticated wrist provides a secure fit
- 1 pair = 1 recycled 500 mL (PET) plastic bottle
- 18 g of CO2 reduced vs virgin polyester alternative
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 + A1:2018 4X43E, EN 21420:2020 |
| Coating Material | Polyurethane |
| Color | Gray, Black |
| Cut Resistance Rating | Level E |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Polyester |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| EN388 Standard | 4X43E |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction