missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO RE 415 S Cooling Thermostatic Bath with BS1363 UK-Plug, Traditional Refrigerants
GREENER_CHOICE

Product Code. 16812230
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16812230

Brand: Lauda™ L001277

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermostatic bath/circulator with latest microprocessor tech, integrated cooling system

  • Monochrome graphic LCD display for simultaneous indication of actual/set value
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Integrated programmer, one program with max. 20 segments
  • Pump connectors with plastic nipples 13 mm as standard
  • Bath vessel made from stainless steel with drain valve
  • Condenser cooling
  • Air
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -15 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.02 ± K
    • Heater power max: 2 kW
    • Power consumption max: 2.2 kW
    • Power consumption: 10 A
    • Pump pressure max: 0.6 bar
    • Pump flow rate pressure max: 22 L/min
    • Bath volume min/max: 3.3 / 4 L
    • Size of bath (W x D x H): 130 x 105 x 160 mm
    • Overall dimensions (W x D x H): 180 x 350 x 546 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Cooling capacity (pump stages):
      • 20 °C (2), Ethanol; 0.18 kW
      • 0 °C (2), Ethanol; 0.12 kW
      • -15 °C (2), Ethanol; 0.03 kW
    • Standard accessory:
      • One bath cover, one closing plug
  • Specifications

    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.