missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ ECO RE 1050 G Cooling Thermostatic Bath with BS1363 UK-Plug, Traditional Refrigerants

Thermostatic bath/circulator with latest microprocessor technology, integrated cooling system

Brand:  Lauda™ L001288


Additional Details : Weight : 35.00000kg

Product Code. 16872280

  • £7290.00 / Each
Estimated Shipment: 03-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
  • User friendly menu navigation in plain language
  • Easy input via cursor and soft keys
  • Additional Tmax key for over temperature protection
  • Fully electronic continuous controller with PID action
  • Safety class III for operation with flammable and non-flammable liquids
  • Over-temperature cut-out adjustable via menu
  • Vario pump with six adjustable performance levels
  • Easy control of flow rate between internal and external circulation during operation without contact with bath
  • USB interface as standard
  • Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Upgradeable with Pt 100/LiBus module for external control and remote control via command console
  • Programmer with 150 temperature/time segments can be separated into five programs
  • Pump connectors with metal connectors, thread M 16 x 1 as standard
  • Bath vessel made from stainless steel with drain valve
  • Energy saving SmartCool system
  • Condenser cooling
  • Air
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -50 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.02 ± K
    • Heater power max: 2.6 kW
    • Power consumption max: 3.1 kW
    • Power consumption: 13 A
    • Pump pressure max: 0.6 bar
    • Pump flow rate pressure max: 22 L/min
    • Bath volume min/max: 8 / 10 L
    • Size of bath (W x D x H): 200 x 200 x 160 mm
    • Overall dimensions (W x D x H): 280 x 440 x 624 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Cooling capacity (pump stages):
      • 20 °C (2), Ethanol; 0.7 kW
      • 0 °C (2), Ethanol; 0.6 kW
      • -20 °C (2), Ethanol; 0.35 kW
      • -30 °C (2), Ethanol; 0.19 kW
      • -40 °C (2), Ethanol; 0.1 kW
      • -50 °C (2), Ethanol; 0.02 kW
    • Standard accessory:
      • One bath cover, two screw caps, two closing plugs, two nipples 13 mm for pump connectors
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers