missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ ECO RE 1050 G Cooling Thermostatic Bath with BS1363 UK-Plug

Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
- User friendly menu navigation in plain language
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- Fully electronic continuous controller with PID action
- Safety class III for operation with flammable and non-flammable liquids
- Over-temperature cut-out adjustable via menu
- Vario pump with six adjustable performance levels
- Easy control of flow rate between internal and external circulation during operation without contact with bath
- USB interface as standard
- Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Upgradeable with Pt 100/LiBus module for external control and remote control via command console
- Programmer with 150 temperature/time segments can be separated into five programs
- Pump connectors with metal connectors, thread M 16 x 1 as standard
- Bath vessel made from stainless steel with drain valve
- Energy saving SmartCool system
- Condenser cooling
- Air
- Working temperature range: -50 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.02 ± K
- Heater power max: 2.6 kW
- Power consumption max: 3.1 kW
- Power consumption: 13 A
- Pump pressure max: 0.6 bar
- Pump flow rate pressure max: 22 L/min
- Bath volume min/max: 8 / 10 L
- Size of bath (W x D x H): 200 x 200 x 160 mm
- Overall dimensions (W x D x H): 280 x 440 x 624 mm
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (BS1363)
- Cooling capacity (pump stages):
- 20 °C (2), Ethanol; 0.7 kW
- 0 °C (2), Ethanol; 0.6 kW
- -20 °C (2), Ethanol; 0.35 kW
- -30 °C (2), Ethanol; 0.19 kW
- -40 °C (2), Ethanol; 0.1 kW
- -50 °C (2), Ethanol; 0.02 kW
- Standard accessory:
- One bath cover, two screw caps, two closing plugs, two nipples 13 mm for pump connectors
Specifications
Specifications
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction