missing translation for 'onlineSavingsMsg'
Learn More

AMPri Eco-Plus Mob Cap

Product Code. 31741106
Change view
Click to view available options
Color:
Green
White
Unit Size:
Pack of 2000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31741106 White Pack of 2000
31740986 Green Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31741106 Supplier AMPri Supplier No. 04021WM
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable mob caps for hygienic PPE in food-sector and cleanroom use, available in white and green

  • Manufacturer: AMPri
  • Brand: Eco-Plus
  • Disposable product
  • Adult size
  • Special feature(s): latex-free
  • Material: Polypropylene
  • Scope of application: Hygienic clothing
  • Area(s) of use: Laboratory, medicine, industry
  • Food safety: Suitable for fatty, dry and watery foods
  • Suitable sectors: food service, government authorities, and hospitals
  • Dimensions: 440 mm x 510 mm (length x width)

Specifications

Product Type Mob Cap
Size Medium
Material Polypropylene
Color White
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.