missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Eco Pedal Bin and Lid

Product Code. 30245713
Change view
Click to view available options
Capacity (English):
60 L
80 L
120 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30245713 80 L Each
30245708 60 L Each
30245707 120 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 30245713 Supplier Gilac™ Supplier No. G618121
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

An economical, lightweight pedal bin that is easy to move thanks to its wheels. Classic and universal with its rectangular shape and white color, it is ideal for equipping a professional kitchen.

An economical, lightweight pedal bin that is easy to move thanks to its wheels. Classic and universal with its rectangular shape and white color, it is ideal for equipping a professional kitchen.

  • Mounted on plastic wheels for easy movement
  • Straight handle for easy handling
  • For indoor use
  • Opaque walls
  • White lid opens with a pedal to avoid any contamination
  • Compliant with HACCP standards
  • Structure and wheels made from HDPE: a durable, rust-resistant material
  • High resistance to both low temperatures (down to -40°C) and high temperatures (up to +90°C)
  • Easy to clean with a water jet
  • Delivered in parts, with assembly instructions
  • 100% recyclable

Specifications

Capacity (English) 80 L
Color White
Autoclavable Not Autoclavable
Material HDPE
Product Type Waste Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.