missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Eco Nickel Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- General Handling Glove with PU Coating
- Ideal for detailed assembly
- 1 pair = 2 x 500 mL (PET) plastic bottles
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Abrasion 4,Puncture 2, EN 388:2016 + A1:2018 3131X, EN 21420:2020 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black |
| Exterior Finish | Rough |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Recycled Polyester |
| Product Type | General Purpose Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction