missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Light and breathable
- Collarless model with elasticated cuffs
- Dorsal closure with laces at waistband and collar
- Worn by healthcare workers and visitors over clothing
- Protects patients from risk of external infection
Specifications
Specifications
| Size | Universal |
| For Use With (Application) | Dental, Medical |
| Gender | Unisex |
| No. of Pockets | None |
| Product Type | Isolation Gown |
| Material | Polypropylene |
| Color | Green |
| Closure Type | Back Ties |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?