missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Eco-Drying Cabinets

Product Code. 15636228
Change view
Click to view available options
Capacity (Metric):
100 L
180 L
Weight (Metric):
25 kg
38 kg
Unit Size:
1 unit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Weight (Metric) unitSize
15636228 180 L 38 kg -
15656228 100 L 25 kg 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15636228 Supplier LTE Scientific™ Supplier No. DL180E

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Reduce typical energy usage by up to 50% when compared to traditional drying cabinets. LTE Scientific™ Eco-Drying Cabinets are ideal for drying glassware, instruments or media and can also be used for warming.

  • Insulation is provided to 5 sides of the cabinets
  • Temperature is electronically controlled
  • Temperature is digitally displayed

Specifications

Capacity (Metric) 180 L
Temperature (Metric) 85°C
Weight (Metric) 38 kg
Dimensions (L x W x H) 555 x 995 x 325 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.