missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco Cyto 5 Waste Container

Product Code. 17764864
Change view
Click to view available options
Capacity (Metric):
3.98 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17764864 3.98 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17764864 Supplier Sharpsguard™ Supplier No. DD605R
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The new Sharpsguard™ eco cyto containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have been contaminated with cytotoxic or cytostatic medicines.

  • Sharpsguard™ eco cyto 5 is an ideal general-purpose sharps container for cytotoxic and cytostatic waste, it provides maximum capacity in the minimum working space.
  • This container is supplied with the base and lid separately and contains an absorbent pad. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely on our POUDS™ bracket range.
  • This container is for disposal by incineration or other authorised process and is designed for the consignment of waste categorised by EWC codes: 18-01-01, 18-01-03, 18-01-08, 18-01-09, 18-02-01, 18-02-02, 18-02-07, 18-02-08.

Specifications

Capacity (Metric) 3.98 L
Closure Color Purple
Diameter (Metric) Outer 176 mm
Color Yellow
Height (Metric) 285 mm
Model Eco Cyto 5
Quantity 1 Ea.
Weight (Metric) 338 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.