missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco Cyto 1 Waste Container

Click to view available options
Capacity (Metric):
0.84 L
Unit Size:
Pack of 30
Description
- Sharpsguard™ eco cyto 1 is ideal for cytotoxic and cytostatic waste. Its push-down, one-piece lid incorporates a vacutainer remover, and will fit securely into our POUDS™ tray range and other carrying trays.
- This container is already supplied with the lid assembled an contains an absorbent pad. Details about how to lock the container and keep the users and contents safe can be found on the label.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-01-08, 18-01-09, 18-02-01, 18-02-02, 18-02-07, 18-02-08.
Eco Cyto, Waste Container, cytotoxic, cytostatic, sharpsguard
Specifications
Specifications
| Capacity (Metric) | 0.84 L |
| Closure Color | Purple |
| Color | Yellow |
| Dimensions (L x W x H) | 204 x 68 x 119 mm |
| Quantity | 30/Pk. |
| Weight (Metric) | 154 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction