missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Eco Bronze Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
5 pairs
Description
- Insulated Glove with Recycled Polyester Liner
- Soft and lightweight liner made of 50% recycled polyester and 50% virgin polyester
- Flexible and durable nitrile foam knuckle coating guarantee a secure grip in wet and oily conditions
- Light acrylic inner liner provides thermal insulation
- 360° water repellent treatment to protect from liquids
- Touchscreen capabilities to allow usage with screen devices
- Close-fitting liner for a comfortable wearing experience
- Elasticated wrist provides a secure fit
- RCS (Recycled Claim Standard) certified
- 1 pair = 1 500 mL (PET) plastic bottle
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A2, EN 388:2016 + A1:2018 3331B, EN 21420:2020 |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Green, Black |
| Exterior Finish | Rough |
| Hand | Ambidextrous |
| Material | Polyester |
| Product Type | Insulated Gloves |
| Size | 2X-Large |
| Liner Material | Acrylic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction