missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Without white cardboard boxes
- Holds is expressed by Height x Dept
Specifications
Specifications
| Description | Seawater resistant |
| Holds | Boxes |
| Material | Aluminum |
| Positions | 15 |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 425 x 139 x 276 mm |
| Height (Metric) | 50 mm (Box) |
| Array | 5 x 3 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?